Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cocktail Shaker Beehive Style 24 Oz - Pkg Qty 5
See all 40 items in product family

Cocktail Shaker Beehive Style 24 Oz - Pkg Qty 5

Item #: WBB214078

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$34.95 each

Sold in packages of 5

Price: $174.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Cocktail Shaker Beehive Style 24 Oz

Perfect for individual service. Lustrous mirror-finished stainless steel. Crimped top removes easily. Simple yet elegant design. Fun and whimsical beehive design - easy gripping. Small size perfect for individual service. 24 ounce capacity. Sold in package quantity of 5. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER47612
    • DESCRIPTIONBeehive
    • HEIGHT INCHES9
    • PACKAGE QUANTITY5
    • CONSTRUCTIONStainless Steel
    • CAPACITY OUNCES24
    • DIAMETER INCHES3-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed