Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ice Bowl With Gadroon Top - 40 Oz - Pkg Qty 12
See all 61 items in product family

Ice Bowl With Gadroon Top - 40 Oz - Pkg Qty 12

Item #: WBB214219

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.25 each

Sold in packages of 12

Price: $123.00
Product Information
Customer Review
Product Q&A
Accessories
Ice Bowl with Gadroon Top - 40 Oz

Mirror-finished stainless steel. Gadroon top is ideal for ice, drink garnishes, and bar snacks. 40 ounce capacity. Sold in package quantity of 12. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER47914
    • DESCRIPTIONIce Bowl 40 oz.
    • HEIGHT INCHES3-1/4
    • PACKAGE QUANTITY12
    • CONSTRUCTIONStainless Steel
    • DIAMETER INCHES7
    • CAPACITY OUNCES40

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed