Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Insulated Shaker Fluted Style 12 Oz
See all 51 items in product family

Insulated Shaker Fluted Style 12 Oz

Item #: WBB214085

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $19.00
Product Information
Customer Review
Product Q&A
Accessories
Insulated Shaker Fluted Style 12 Oz

Attractive, smart, safe, and convenient - everything you need to keep the drinks flowing. Stainless steel for durability. Double wall construction eliminatescondensation for a secure andcomfortable grip. Rubber gasket prevents leaking. Easy pull-off top for quick removal. Dishwasher safe for easy clean-up. Three unique and attractive shaker styles. 12 ounce capacity.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER47623
    • DESCRIPTIONSmoked Plum
    • COLOR FINISHPlum
    • HEIGHT INCHES7-1/4
    • PACKAGE QUANTITY1
    • CONSTRUCTIONStainless Steel
    • DIAMETER INCHES2-1/2
    • SHAPEFluted
    • CAPACITY OUNCES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!