Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tip Tray - Black 5 X 7 - Pkg Qty 36
See all 26 items in product family

Tip Tray - Black 5 X 7 - Pkg Qty 36

Item #: WBB214477

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.62 each

Sold in packages of 36

Price: $94.32

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Tip Tray - Black 5 x 7

Made in U.S.A. Attractive scratch-resistant material. Sold in package quantity of 36. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER86282
    • COLOR FINISHBlack
    • WIDTH INCHES7
    • PACKAGE QUANTITY36
    • CONSTRUCTIONScratch-Resistant Material
    • LENGTH INCHES5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed