Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wire Speed Rack Bottle Holders, 6 bottle
See all 65 items in product family

Wire Speed Rack Bottle Holders, 6 bottle

Item #: WBB378434

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 47.95
Product Information
Customer Review
Product Q&A
Wire Speed Rack Bottle Holders

Wire Speed Racks offer an economical solution for storing bottles behind the bar using an open design for easy cleaning. Wire Speed Racks allow you to organize your bottles, permitting drinks to be served quickly. Ideal for outdoor use.

  • Tough silver granite finish will not rust.
  • Handles quarts and liters.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBERB5624SG
    • CAPACITYHolds (6) qt/ltr bottles
    • TYPESingle
    • MATERIAL(S)Heavy ga. Formed Wire
    • WIDTH INCHES4
    • HEIGHT INCHES6
    • CONSTRUCTIONHeavy ga. Formed Wire
    • LENGTH INCHES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!