Cambro BAR730191 - Large Size, Bottle Service, Standard Decor,  Granite Gray
See all 17 items in product family

Cambro BAR730191 - Large Size, Bottle Service, Standard Decor, Granite Gray

Item #: WBB185596

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,199.00
Product Information
Customer Review
Product Q&A
Cambro BAR730191 - Large Size, Bottle Service, Standard Decor, Granite Gray

This Granite Gray Economy System Large Cambars® is a Stylish, portable beverage bars for hosting in any environment. The Large Size Bar is perfect for banquets and cocktail events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes a 7 bottle speed rail, 80 lb. capacity ice sink, Ice sink cover, waste water bin and a 2 retainer straps.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERBAR730191
    • COLOR FINISHGranite Gray
    • SIZELarge Size
    • WIDTH INCHES26
    • HEIGHT INCHES48
    • WEIGHT LBS205
    • RETAINER STRAP INC2
    • SODA GUNN/A
    • SPEED RAIL7 Bottle
    • WATER PUMP INCN/A
    • WATER TANK INCN/A
    • CITY WATER LINE HOOK UPN/A
    • WASTE WATER BIN INCYes
    • LENGTH INCHES72-3/4
    • CASTERS6" - 4 Swivel (2 with Brake)
    • CARBONATOR INCN/A
    • CO2 REGULATOR INCN/A
    • CO2 CLAMP & CHAIN INCN/A
    • ICE SINK & COVER INCYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!