Cambro BAR730194 - Large Size, Bottle Service, Standard Decor, Granite Sand
See all 17 items in product family

Cambro BAR730194 - Large Size, Bottle Service, Standard Decor, Granite Sand

Item #: WBB185598

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,199.00
Product Information
Customer Review
Product Q&A
Cambro BAR730194 - Large Size, Bottle Service, Standard Decor, Granite Sand

This Granite Sand Economy System Large Cambars® is a Stylish, portable beverage bars for hosting in any environment. The Large Size Bar is perfect for banquets and cocktail events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes a 7 bottle speed rail, 80 lb. capacity ice sink, Ice sink cover, waste water bin and a 2 retainer straps.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERBAR730194
    • COLOR FINISHGranite Sand
    • SIZELarge Size
    • WIDTH INCHES26
    • HEIGHT INCHES48
    • WEIGHT LBS205
    • WATER PUMP INCN/A
    • WATER TANK INCN/A
    • CITY WATER LINE HOOK UPN/A
    • WASTE WATER BIN INCYes
    • CARBONATOR INCN/A
    • SPEED RAIL7 Bottle
    • SODA GUNN/A
    • RETAINER STRAP INC2
    • ICE SINK & COVER INCYes
    • CO2 CLAMP & CHAIN INCN/A
    • CO2 REGULATOR INCN/A
    • CASTERS6" - 4 Swivel (2 with Brake)
    • LENGTH INCHES72-3/4
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
54.145.232.99:62