Cambro BAR730CP110 - Large Size Partially Equipped for Soda Service, Black
See all 41 items in product family

Cambro BAR730CP110 - Large Size Partially Equipped for Soda Service, Black

Item #: WBB185607

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,487.00
Product Information
Customer Review
Product Q&A
Cambro BAR730CP110 - Large Size Partially Equipped for Soda Service, Black

This Black Large Size/Partial Portable Cambars® Soda service is a stylish, portable beverage bars for hosting in any environment. The Large Size Bar is perfect for banquets and cocktail events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes Sealed-in cold plate with 8 circuits, C02 Chain, 7 bottle speed rail, 80 lb. capacity ice sink, Ice sink cover, waste water bin and a retainer strap. Requires customer installation of pre-mix or post-mix soda gun system.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERBAR730CP110
    • COLOR FINISHBlack
    • SIZELarge Size
    • WIDTH INCHES26
    • HEIGHT INCHES48
    • WEIGHT LBS254
    • RETAINER STRAP INC2
    • SODA GUNN/A
    • SPEED RAIL7 Bottle
    • WATER PUMP INCN/A
    • WATER TANK INCN/A
    • ICE SINK & COVER INCYes
    • CO2 CLAMP & CHAIN INCYes
    • CO2 REGULATOR INCN/A
    • CARBONATOR INCN/A
    • CASTERS6" - 4 Swivel (2 with Brake)
    • LENGTH INCHES72-3/4
    • CITY WATER LINE HOOK UPN/A
    • WASTE WATER BIN INCYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!