Cambro BAR730CP191 - Large Size Partially Equipped for Soda Service, Granite Gray
See all 41 items in product family

Cambro BAR730CP191 - Large Size Partially Equipped for Soda Service, Granite Gray

Item #: WBB185609

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4,487.00
Product Information
Customer Review
Product Q&A
Cambro BAR730CP191 - Large Size Partially Equipped for Soda Service, Granite Gray

This Granite Gray Large Size/Partial Portable Cambars® Soda service is a stylish, portable beverage bars for hosting in any environment. The Large Size Bar is perfect for banquets and cocktail events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes Sealed-in cold plate with 8 circuits, C02 Chain, 7 bottle speed rail, 80 lb. capacity ice sink, Ice sink cover, waste water bin and a retainer strap. Requires customer installation of pre-mix or post-mix soda gun system.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERBAR730CP191
    • COLOR FINISHGranite Gray
    • SIZELarge Size
    • WIDTH INCHES26
    • HEIGHT INCHES48
    • WEIGHT LBS254
    • ICE SINK & COVER INCYes
    • SPEED RAIL7 Bottle
    • WATER PUMP INCN/A
    • WATER TANK INCN/A
    • CO2 CLAMP & CHAIN INCYes
    • CITY WATER LINE HOOK UPN/A
    • WASTE WATER BIN INCYes
    • CO2 REGULATOR INCN/A
    • RETAINER STRAP INC2
    • SODA GUNN/A
    • CASTERS6" - 4 Swivel (2 with Brake)
    • CARBONATOR INCN/A
    • LENGTH INCHES72-3/4
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
54.166.75.80:24