Cambro BAR730PM191 - Large Size w/Post-mix system Bag-in-box Syrup, Granite Gray
See all 30 items in product family

Cambro BAR730PM191 - Large Size w/Post-mix system Bag-in-box Syrup, Granite Gray

Item #: WBB185659

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $7,636.00
Product Information
Customer Review
Product Q&A
Cambro BAR730PM191 - Large Size w/Post-mix system Bag-in-box Syrup, Granite Gray

This Granite Gray Post-mix system Large Cambars® is a stylish, portable beverage bars for hosting in any environment. The Large Size Bar is perfect for banquets and cocktail events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes Post-mix soda gun with 8 buttons, Carbonator, 2 Stainless Steel Syrup Box Rack (3 box each), 6 Bag-in-box pumps, C02 regulator gauge& Tubing, hose & lines, Line for city water hook up, 7 bottle speed rail, 80 lb. capacity ice sink, Ice sink cover, waste water bin and 2 retainer straps.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERBAR730PM191
    • COLOR FINISHGranite Gray
    • SIZELarge Size
    • WIDTH INCHES26
    • HEIGHT INCHES48
    • VOLTAGE110
    • WEIGHT LBS324
    • WATER PUMP INCN/A
    • WATER TANK INCN/A
    • CARBONATOR INCYes
    • CITY WATER LINE HOOK UPYes
    • SODA GUN8 Button
    • LENGTH INCHES72-3/4
    • SPEED RAIL7 Bottle
    • CASTERS6" - 4 Swivel (2 with Brake)
    • RETAINER STRAP INC2
    • WASTE WATER BIN INCYes
    • CO2 CLAMP & CHAIN INCYes
    • CO2 REGULATOR INCYes
    • ICE SINK & COVER INCYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!