Cambro BAR650191 - Mid Size, Bottle Service, Standard Decor, Granite Gray
See all 17 items in product family

Cambro BAR650191 - Mid Size, Bottle Service, Standard Decor, Granite Gray

Item #: WBB185704

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,733.00
Product Information
Customer Review
Product Q&A
Cambro BAR650191 - Mid Size, Bottle Service, Standard Decor, Granite Gray

This Granite Gray Mid Size Portable Cambars® is a stylish, portable beverage bars for hosting in any environment. The Mid Size Bar fits in standard elevators and performs well in lobbies, private suites and small events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes a 7 bottle speed rail, 80 lb. capacity ice sink, Ice sink cover, waste water bin and a retainer strap.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERBAR650191
    • COLOR FINISHGranite Gray
    • SIZEMid Size
    • WIDTH INCHES28-1/2
    • HEIGHT INCHES47-1/2
    • WEIGHT LBS185
    • LENGTH INCHES67-1/2
    • CASTERS6" - 4 Swivel (2 with Brake)
    • CARBONATOR INCN/A
    • CO2 CLAMP & CHAIN INCN/A
    • CO2 REGULATOR INCN/A
    • WASTE WATER BIN INCYes
    • CITY WATER LINE HOOK UPN/A
    • WATER TANK INCN/A
    • WATER PUMP INCN/A
    • SPEED RAIL7 Bottle
    • SODA GUNN/A
    • ICE SINK & COVER INCYes
    • RETAINER STRAP INC1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!