Cambro BAR650420 - Mid Size, Bottle Service, Standard Decor, Granite Gray w/Black Base
See all 17 items in product family

Cambro BAR650420 - Mid Size, Bottle Service, Standard Decor, Granite Gray w/Black Base

Item #: WBB185706

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,733.00
Product Information
Customer Review
Product Q&A
Cambro BAR650420 - Mid Size, Bottle Service, Standard Decor, Granite Gray w/Black Base

This Granite Gray with Black Base Mid Size Portable Cambars® is a stylish, portable beverage bars for hosting in any environment. The Mid Size Bar fits in standard elevators and performs well in lobbies, private suites and small events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes a 7 bottle speed rail, 80 lb. capacity ice sink, Ice sink cover, waste water bin and a retainer strap.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERBAR650420
    • COLOR FINISHGranite Gray w/ Black Base
    • SIZEMid Size
    • WIDTH INCHES28-1/2
    • HEIGHT INCHES47-1/2
    • WEIGHT LBS185
    • WATER PUMP INCN/A
    • LENGTH INCHES67-1/2
    • CASTERS6" - 4 Swivel (2 with Brake)
    • CARBONATOR INCN/A
    • CO2 REGULATOR INCN/A
    • CO2 CLAMP & CHAIN INCN/A
    • ICE SINK & COVER INCYes
    • RETAINER STRAP INC1
    • SODA GUNN/A
    • SPEED RAIL7 Bottle
    • WASTE WATER BIN INCYes
    • CITY WATER LINE HOOK UPN/A
    • WATER TANK INCN/A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!