Cambro BAR650CP110 - Mid Size Partially Equipped for Soda Service, Black
See all 41 items in product family

Cambro BAR650CP110 - Mid Size Partially Equipped for Soda Service, Black

Item #: WBB185601

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,952.00
Product Information
Customer Review
Product Q&A
Cambro BAR650CP110 - Mid Size Partially Equipped for Soda Service, Black

This Black Mid Size/Partial Portable Cambars® Soda service is a stylish, portable beverage bars for hosting in any environment. The Mid Size Bar fits in standard elevators and performs well in lobbies, private suites and small events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes Sealed-in cold plate with 8 circuits, C02 Chain, 7 bottle speed rail, 80 lb. capacity ice sink, Ice sink cover, waste water bin and a retainer strap. Requires customer installation of pre-mix or post-mix soda gun system.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERBAR650CP110
    • COLOR FINISHBlack
    • SIZEMid Size
    • WIDTH INCHES28-1/2
    • HEIGHT INCHES47-1/2
    • WEIGHT LBS264
    • WATER PUMP INCN/A
    • SPEED RAIL7 Bottle
    • SODA GUNN/A
    • RETAINER STRAP INC1
    • ICE SINK & COVER INCYes
    • WASTE WATER BIN INCYes
    • CITY WATER LINE HOOK UPN/A
    • WATER TANK INCN/A
    • CO2 CLAMP & CHAIN INCYes
    • CO2 REGULATOR INCN/A
    • CARBONATOR INCN/A
    • CASTERS6" - 4 Swivel (2 with Brake)
    • LENGTH INCHES67-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!