Cambro BAR650PM110 - Mid Size w/Post-mix system Bag-in-box Syrup, Black
See all 30 items in product family

Cambro BAR650PM110 - Mid Size w/Post-mix system Bag-in-box Syrup, Black

Item #: WBB185616

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $7,244.00
Product Information
Customer Review
Product Q&A
Cambro BAR650PM110 - Mid Size w/Post-mix system Bag-in-box Syrup, Black

This Black Post-mix System Portable Cambars® is a stylish, portable beverage bars for hosting in any environment. The Mid Size Bar fits in standard elevators and performs well in lobbies, private suites and small events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes Post-mix soda gun with 5 buttons, Carbonator, Stainless Steel Syrup Box Rack (3 box), 3 Bag-in-box pumps, C02 regulator gauge& Tubing, hose & lines, Line for city water hook-up, 7 bottle speed rail, 80 lb. capacity ice sink, Ice sink cover, waste water bin and a retainer strap.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERBAR650PM110
    • COLOR FINISHBlack
    • SIZEMid Size
    • WIDTH INCHES28-1/2
    • HEIGHT INCHES47-1/2
    • VOLTAGE110
    • WEIGHT LBS335
    • LENGTH INCHES67-1/2
    • SPEED RAIL7 Bottle
    • WATER PUMP INCN/A
    • WATER TANK INCN/A
    • CARBONATOR INCYes
    • CITY WATER LINE HOOK UPYes
    • CO2 CLAMP & CHAIN INCYes
    • CO2 REGULATOR INCYes
    • ICE SINK & COVER INCYes
    • WASTE WATER BIN INCYes
    • RETAINER STRAP INC1
    • SODA GUN5 Button
    • CASTERS6" - 4 Swivel (2 with Brake)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!