Portable Bars
Brand
Length
Width
Material
Height
Color
Price
Related Products
Hygienic Alternative – 1-foot plastic liner with glossy finish is the ideal alternative to "towel" drying in kitchen and bar areas.Superior Draining – Protects glassware from breaking and allows moisture drainage to reduce mold build-up.Non-Slip Surface – Prevents mat from sliding around when in use and protects glassware rims.Easy to cut black plastic mesh has glossy finish. 24"W x 120"L.
Bottle, Large Wide Mouth with Handle, Round, HDPE Bottle, 100mm PP Screw Cap, 4 Liters (1.0 Gallons)
The Diamond RealSeal Difference Features Medical grade resins to meet demanding requirements Precision molded for consistent wall thickness and smooth surfaces Leakproof, linerless caps for secure closing Value Safety & convenience Wide mouth bottles are perfect for sample collection and facilitate rapid filling and emptying of solids, powders, and viscous liquids. Suitable for autoclaving at 121° (inluding cap) Improved chemical resistance and clarity Resistant to most corrosives and suitable for a wide variety of laboratory uses Approved for use from -40 to 121°
BK Resources BEVT-3048L, Stainless Beverage Table, Sink On Left, 5"Riser Electric Outlet 30X48 BK Resources Heavy Duty beverage table measures 36" tall 48"W x 30"D. On the right side there is a 14"x10" sink with gooseneck faucet. The top is made from 14 gauge stainless steel and the body is made from 18 gauge stainless steel. The 5" riser prevents objects from sliding off and has an electric outlet for convenience. Table has a built- in urn trough with a drain for drips and spills. There is a hinged door under the sink and 1 standard adjustable shelf. Table has a 3-10 day lead time. ...
Vollrath, Traex Bar Keep Storage Lid Only, 3605A-05, White Features: Includes (1) neck, (1) jar, (1) lid and (6) assorted colored standard spouts.
BK Resources BK-IBBH, Ice Bin Beverage Holder Insert, Fits 21" Deep BK Resources Heavy Duty Bottle Well Holder, Fits 21" Deep Ice Bins With & Without Cold Plate (Work With Raised Lip Version Only)