Cambro BAR650PMT191 - Mid Size w/Post-mix system Bag-in-box Syrup, Water Tank, Granite Gray
See all 30 items in product family

Cambro BAR650PMT191 - Mid Size w/Post-mix system Bag-in-box Syrup, Water Tank, Granite Gray

Item #: WBB185624

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7,940.00
Product Information
Customer Review
Product Q&A
Cambro BAR650PMT191 - Mid Size w/Post-mix system Bag-in-box Syrup, Water Tank, Granite Gray

This Granite Gray Post-mix System Portable Cambars® is a stylish, portable beverage bars for hosting in any environment. The Mid Size Bar fits in standard elevators and performs well in lobbies, private suites and small events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes Post-mix soda gun with 5 buttons, Carbonator, Stainless Steel Syrup Box Rack (3 box), 3 Bag-in-box pumps, C02 regulator gauge& Tubing, hose & lines, Water pump and tank, 7 bottle speed rail, 80 lb. capacity ice sink, Ice sink cover, waste water bin and a retainer strap.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERBAR650PMT191
    • COLOR FINISHGranite Gray
    • SIZEMid Size
    • WIDTH INCHES28-1/2
    • HEIGHT INCHES47-1/2
    • VOLTAGE110
    • WEIGHT LBS355
    • ICE SINK & COVER INCYes
    • CASTERS6" - 4 Swivel (2 with Brake)
    • SODA GUN5 Button
    • CO2 REGULATOR INCYes
    • CARBONATOR INCYes
    • SPEED RAIL7 Bottle
    • LENGTH INCHES67-1/2
    • CO2 CLAMP & CHAIN INCYes
    • RETAINER STRAP INC1
    • WATER TANK INCYes
    • WASTE WATER BIN INCYes
    • CITY WATER LINE HOOK UPN/A
    • WATER PUMP INCYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!