Cambro BAR650DSDX667 - Mid Size w/Pre-Mix System Soda Canisters, Manhattan Decor
See all 30 items in product family

Cambro BAR650DSDX667 - Mid Size w/Pre-Mix System Soda Canisters, Manhattan Decor

Item #: WBB185613

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5,869.00
Product Information
Customer Review
Product Q&A
Cambro BAR650DSDX667 - Mid Size w/Pre-Mix System Soda Canisters, Manhattan Decor

This Manhattan d+¬cor Pre-mix System Portable Cambars® is a Stylish, portable beverage bars for hosting in any environment. The Mid Size Bar fits in standard elevators and performs well in lobbies, private suites and small events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes Pre-mix soda gun with 5 buttons, Sealed-in cold plate with 8 circuits, C02 Chain, 7 bottle speed rail, 80 lb. capacity ice sink, Ice sink cover, waste water bin and a retainer strap.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERBAR650DSDX667
    • COLOR FINISHManhattan Décor
    • SIZEMid Size
    • WIDTH INCHES28-1/2
    • HEIGHT INCHES47-1/2
    • WEIGHT LBS285
    • RETAINER STRAP INC1
    • SODA GUN5 Button
    • CASTERS6" - 4 Swivel (2 with Brake)
    • LENGTH INCHES67-1/2
    • SPEED RAIL7 Bottle
    • WASTE WATER BIN INCYes
    • CO2 REGULATOR INCYes
    • CO2 CLAMP & CHAIN INCYes
    • WATER TANK INCN/A
    • WATER PUMP INCN/A
    • CITY WATER LINE HOOK UPN/A
    • CARBONATOR INCN/A
    • ICE SINK & COVER INCYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed