Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Deluxe Coffee Bar with 2-Door Cabinet & Drawer, Mahogany

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Mobile Deluxe Coffee Bar with 2-Door Cabinet & Drawer, Mahogany

Item #: WBB46393

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 329.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories

Mobile Deluxe Coffee Bar W/2-Door Cabinet & Drawer, Mahogany

Large double door cabinet and bottom drawer provide ample storage space. Raised lip to catch spills. Scratch- and stain-resistant surface helps maintain a clean and new appearance. Wheels for mobility. Protective edges help prevent damage.

Product Specifications

    • BRANDUnited Stationers
    • COLOR FINISHMahogany
    • WIDTH INCHES23
    • DEPTH INCHES19
    • HEIGHT INCHES30-3/4
    • CONSTRUCTIONMelamine Laminate
    • DOOR QUANTITY2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!