Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft GPTUB20 - Tub, 20 x 15 x 11, Side Handles, Galvanized Tin
See all 12 items in product family

American Metalcraft GPTUB20 - Tub, 20 x 15 x 11, Side Handles, Galvanized Tin

Item #: WBB552560

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($147.80)

Price: $36.95
Product Information
Customer Review
Product Q&A
Tub, 20X15X11, Side Handles, Galvanized Tin

Natural galvanized pails and tubs, Smaller tubs serve up sandwiches or condiments. Larger buckets are perfect for beer or wine cooler service. Hand wash only. 20" x 15" x 11" (50.8 x 38.1 x 27.9 cm) Tub

Product Specifications

    • BRANDAmerican MetalCraft
    • MANUFACTURERS PART NUMBERGPTUB20
    • TYPEGalvanized Tub
    • COLOR FINISHGalvanized
    • WIDTH INCHES15
    • HEIGHT INCHES11
    • CONSTRUCTIONGalvanized Steel
    • LENGTH INCHES20
    • HANDLE TYPESide Handles
    • DIAMETER INCHES--
    • STYLEOval

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.9.146:60