Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft BEV1220 - Beverage Tub, 20-1/2" x 12-1/2" x 8"H, Galvanized Copper
See all 6 items in product family

American Metalcraft BEV1220 - Beverage Tub, 20-1/2" x 12-1/2" x 8"H, Galvanized Copper

Item #: WBB551015

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($125.90)

Price: $62.95
Product Information
Customer Review
Product Q&A
Beverage Tub, 20-1/2" X 12-1/2" X 7-3/4"H, Galvanized Copper.

Beverage Tubs are ideal for holding drinks in ice. Features a steel construction for long lasting durability. Full size rectangular hammered tubs, Galvanized hammered tubs are hand wash only. 20-1/2" L x 12-1/2" W x 7-3/4" H. Full Size Copper Rectangle.BR>

Product Specifications

    • BRANDAmerican Metal Craft
    • MANUFACTURERS PART NUMBERBEV1220
    • STYLEFull Size
    • HEIGHT INCHES7.75
    • WIDTH INCHES12.5
    • LENGTH INCHES20.5
    • COLOR(S)Copper
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:46