Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft ALLEGCU2 - Allegro Coffee Urn, 11 Qt., With Faucet & Fuel Holder
See all 28 items in product family

American Metalcraft ALLEGCU2 - Allegro Coffee Urn, 11 Qt., With Faucet & Fuel Holder

Item #: WBB551197

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $262.95
Product Information
Customer Review
Product Q&A
Allegro™ Coffee Urn, 11 Qt., With Faucet & Fuel Holder

This 11 qt. capacity urn complements the Allegro chafers beautifully with its stainless steel body and titanium plated legs. Features a quality Tomlinson faucet and a fuel holder.

Product Specifications

    • BRANDAmerican Metal Craft
    • MANUFACTURERS PART NUMBERALLEGCU2
    • STYLEGold
    • CAPACITY11 qt.
    • HEIGHT INCHES22
    • WIDTH INCHES11.5
    • LENGTH INCHES13.25
    • COLORSilver
    • CONSTRUCTIONS/S
    • INCLUDESTomlinson Faucet And A Fuel Holder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:62