Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft CDWP18 - Food & Water Pan For 7 Qt., Round, For Adagio Chafers
See all 45 items in product family

American Metalcraft CDWP18 - Food & Water Pan For 7 Qt., Round, For Adagio Chafers

Item #: WBB550640

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($137.85)

Price: $45.95
Product Information
Customer Review
Product Q&A
Chafer Food Water, For 7 Qt., Round, For Adagio™ Chafers

Adagio Round 7 quart stainless steel chafer features a 180° roll top with a special mechanism for a 90° intermediate stop. Includes a food pan, water pan, and one fuel holder. ** WATER PAN ONLY **

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURERS PART NUMBERCDWP18
    • STYLERound
    • CAPACITY7 quart
    • TYPEFood Water
    • HEIGHT INCHES3
    • WIDTH INCHES13-1/2
    • LENGTH INCHES13-1/2
    • COLORAluminum
    • CONSTRUCTIONS/S

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed