Chafing Dishes & Fuel
Type
View All Type
Size
View All Size
Length
View All Length
Material
View All Material
Width
View All Width
Height
View All Height
Capacity
View All Capacity
Color
View All Color
Price
View All Price
Most Relevant
Compare
1
1
Ships in 3 Business Days
Color
Clear
Length
60.25 in
Package Quantity
1
Material
Acrylic
Compare
1
1
Ships within 1 Business Day
Height
0.583 in
Width
1.145 in
Length
1.708 in
Package Quantity
72 Cans/Case
Compare
2
2
Free Shipping
Ships in 5 Business Days
Height
12-1/2 in
Width
15-1/2 in
Length
15-1/2 in
Package Quantity
1
Compare
2
2
Free Shipping
Ships in 5 Business Days
Package Quantity
1
Material
Stainless Steel
Compare
3
3
Free Shipping
Ships in 5 Business Days
Package Quantity
1
Material
Stainless Steel
Compare
1
1
Free Shipping
Ships in 5 Business Days
Height
13-9/16 in
Width
14-5/16 in
Color
Silver
Length
25-5/8 in