Chafing Dishes & Fuel
Availability
Shape
Brand
Size
Type
Length
Width
Material
Height
Capacity
Color
Price
Height
12-1/4 in
Width
14 in
Length
24 in
Material
Stainless Steel
Height
12-1/2 in
Width
15-1/2 in
Length
15-1/2 in
Package Quantity
1
Package Quantity
1
Material
Stainless Steel
Height
11-1/2 in
Width
14-13/32 in
Package Quantity
1
Carlisle 607122 - Durapan™ Light Gauge One-Half Size Pan 10-3/8" x 12-3/4" - Pkg Qty 6
Width
12.75 in
Color
Silver
Length
10-3/8 in
Package Quantity
6 ea
Height
4-1/2 in
Width
4-1/2 in
Color
Black
Length
5 in
Height
10-2/5 in
Width
14-13/32 in
Package Quantity
1
Color
Red
Height
0.583 in
Width
1.145 in
Length
1.708 in
Package Quantity
72 Cans/Case
Color
Brown
Package Quantity
12
Package Quantity
1
Material
Stainless Steel
Height
7-9/10 in
Width
14-9/64 in
Package Quantity
1
Height
15-9/10 in
Width
14-1/2 in
Package Quantity
1
Height
12-1/2 in
Width
8 in
Color
Silver
Length
17 in
Color
Clear
Package Quantity
4
Height
5 in
Width
13-1/2 in
Package Quantity
12
Material
Polycarbonate
Height
0.583 in
Width
0.875 in
Length
1.166 in
Package Quantity
24 Cans/Case
Height
8-1/2 in
Width
14-39/64 in
Package Quantity
1
Color
Tan
Package Quantity
24
Color
Red
Package Quantity
1
Material
Stainless Steel
Height
5.59 in
Width
10.36 in
Color
Black
Length
12.73 in
Vollrath® Intrigue Square 6 Quart Induction Chafer, 46135, W/ Porcelain Food Pan, Glass Top
Height
6-15/16 in
Color
Black
Color
Tan
Height
13-9/16 in
Width
14-5/16 in
Color
Silver
Length
25-5/8 in
Color
Brown
Height
4-1/4 in
Width
11-1/4 in
Color
Brown
Length
5 in
Color
Brown
Color
Brown
Color
Tan