Solid Spoon With Black Ergo Handle - Pkg Qty 12
See all 153 items in product family

Solid Spoon With Black Ergo Handle - Pkg Qty 12

Item #: WBB209129

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.20 each

Sold in packages of 12

Price: $110.40

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Solid Spoon with Black Ergo Handle

Durable and efficient spoon design. Heavy-gauge stainless steel shaft and bowls - resistant to corrosion. High temperature patented nylon handle - heat resistant to 450°F (232°C). Ergonomic handle is comfortable and reduces hand fatigue. Built-in stopper notch prevents spoon from sliding into food product. Textured surface on handle prevents slippage while in use. One-piece construction is extremely durable and has no crevices to collectwater or bacteria. Unique bowl shape with contoured end fits corner of pans - reducing food waste and maximizingserving efficiencies. Black finish. Sold in package quantity of 12. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER64130
    • LENGTH INCHES13-13/16
    • COLOR FINISHBlack
    • CONSTRUCTIONStainless Steel with Nylon Handle
    • DESCRIPTIONSolid, Heavy-Duty Stainless Steel Basting Spoons with Ergo Grip™ handles

    • PACKAGE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed