Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Maximillian™ Steel 1/2 Size Rectangular Cover
See all 89 items in product family

Maximillian™ Steel 1/2 Size Rectangular Cover

Item #: WBB214471

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $40.95
Product Information
Customer Review
Product Q&A
Accessories
Maximillian™ Steel 1/2 Size Rectangular Cover

Mirror-finished stainless steel.

Product Specifications

    • BRANDVollrath
    • MANUFACTURER PART NUMBER49531
    • MANUFACTURERS PART NUMBER49531
    • CAPACITY4.2 Qt
    • TYPECover
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1
    • SHAPERectangular
    • DESCRIPTIONCover

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed