Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
New York, New York® Silver Plate 3 Gallon Coffee Urn
See all 28 items in product family

New York, New York® Silver Plate 3 Gallon Coffee Urn

Item #: WBB214210

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 914.00

Frequently Purchased Together

Product Information
Product Q&A
Accessories
New York, New York® Silver Plate 3 Gallon Coffee Urn

Silverplate stainless steel. Removable faucet for easy cleaning. Hinged cover allows for one-handed refilling. 12 quart capacity.

Product Specifications

    • BRANDVollrath
    • MANUFACTURERS PART NUMBER48793
    • STYLESilver
    • CAPACITY3 Gal
    • HEIGHT INCHES19-3/4
    • WIDTH INCHES13
    • LENGTH INCHES12-3/4
    • CONSTRUCTIONSilver Plate Stainless Steel
    • DESCRIPTIONSilverplate
    • PACKAGE QUANTITY1

Be the First to Ask a Question!