Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
New York, New York® Silver Plate 6 Qt Fully Retractable - Round
See all 50 items in product family

New York, New York® Silver Plate 6 Qt Fully Retractable - Round

Item #: WBB214066

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,653.00
Product Information
Customer Review
Product Q&A
Accessories
Vollrath® New York, New York® Silver Plate Round Chafer - 6 Quart

This 18-1/2" high x 19" diameter chafer is made of silver plate stainless steel for long lasting durability and attractive style. Clear coated brass accents to deter discoloration. Fully retractable. Dome channeled removeable cover. Includes water pan and fuel holder.

Product Specifications

    • BRANDVollrath
    • MANUFACTURERS PART NUMBER48765
    • STYLENew York, New York
    • CAPACITY6 qt
    • TYPESilver
    • CAPACITY QUARTS6
    • HEIGHT INCHES18-1/2
    • WIDTH INCHES19
    • LENGTH INCHES19
    • CONSTRUCTIONSilver Plate Stainless Steel
    • PACKAGE QUANTITY1
    • SHAPERound
    • DESCRIPTIONSilverplate, Retractable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:64