Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
New York, New York® Silver Plate 9 Qt Drop-In Chafer - Rectangular
See all 4 items in product family

New York, New York® Silver Plate 9 Qt Drop-In Chafer - Rectangular

Item #: WBB214354

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,646.00
Product Information
Customer Review
Product Q&A
Accessories
New York, New York® Silver Plate 9 Qt Drop-In Chafer - Rectangular

Clear coated brass to deter discoloration. 9 quart capacity.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER48758
    • CAPACITY QUARTS9
    • HEIGHT INCHES18-1/2
    • WIDTH INCHES18
    • LENGTH INCHES25-1/2
    • CONSTRUCTIONSilver Plate Stainless Steel
    • DESCRIPTIONSilverplate
    • SHAPERectangular
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:27