Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
New York, New York® Silver Plate 9 Qt Fully Retractable - Rectangular
See all 89 items in product family

New York, New York® Silver Plate 9 Qt Fully Retractable - Rectangular

Item #: WBB214065

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,823.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
New York, New York® Silver Plate 9 Qt Fully Retractable - Rectangular

Durable solid legs and welded construction. Clear coated brass to deter discoloration. 9 quart capacity.

Product Specifications

    • BRANDVollrath
    • MANUFACTURER PART NUMBER48755
    • MANUFACTURERS PART NUMBER48755
    • SERIESNew York New York Chafers
    • STYLERetractable Full Size Dripless Chafer
    • CAPACITY9.0 qt
    • TYPESilver Plate
    • CAPACITY QUARTS9
    • HEIGHT INCHES18-1/2
    • WIDTH INCHES17-1/2
    • LENGTH INCHES25
    • COLOR FINISHSilverplated with Brass Trim
    • CONSTRUCTIONSilverplated over 18/8 Stainless Steel
    • INCLUDESFood Pan, Water Pan, and 2 Fuel Holders
    • SHAPERectangular
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:60