Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
New York, New York® Silver Plate Soup Chafer 7 Qt
See all 21 items in product family

New York, New York® Silver Plate Soup Chafer 7 Qt

Item #: WBB214205

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,041.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
New York, New York® Silver Plate Soup Chafer 7 Qt

Silverplate stainless steel. Hinged cover allows for one-handed refilling. 7 quart capacity.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER48790
    • CAPACITY QUARTS7 Qt
    • HEIGHT INCHES19-3/4
    • WIDTH INCHES10-1/4
    • LENGTH INCHES12-3/4
    • CONSTRUCTIONSilver Plate Stainless Steel
    • PACKAGE QUANTITY1
    • DESCRIPTIONSilverplate Soup Chafer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!