Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Orion® 4 Qt Oval Chafer
See all 11 items in product family

Orion® 4 Qt Oval Chafer

Item #: WBB214120

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $100.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Orion® 4 Qt Oval Chafer

Understated elegance complements any buffet setting. Distinctive curves and profile create a style that accentuates any presentation from casual to fine dining. Heavy-duty, mirror-finished stainless steel. All welded construction. Complete with built-in cover holder designed for convenient storage. Feature high polished dripless pans. Includes cover holder, water pan, food pan, dome cover and fuel holder(s). 4 quart capacity.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER46501
    • STYLEOval Chafer
    • CAPACITY4 Qt
    • CAPACITY QUARTS4
    • HEIGHT INCHES12-11/16
    • WIDTH INCHES15-1/4
    • LENGTH INCHES18-1/2
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1
    • DESCRIPTIONChafer
    • SHAPEOval

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.95.166:46