Valhalla™ Black Round Chafer
See all 50 items in product family

Valhalla™ Black Round Chafer

Item #: WBB214498

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $699.00
Product Information
Customer Review
Product Q&A
Accessories
Vollrath® Valhalla® Black Round Chafer - 6 Quart

This 18-3/4" high x 18" diameter chafer is made of heavy duty, mirror-finished 18-8 stainless steel for long lasting durability and dependability. Black powder-coated aluminum hardware compliments stainless construction. Black hardwood cover handles and legs. Mirror-finished leg support brackets offer extra support as well as an elegant accent. Windguard shields fuel from wind for outdoor use and more attractive presentations. Condensation accumulates in the dome cover and is transferred through the channel in the cover back into the water pan. Keeps the water out of the food and off the table. Extra wide rim of the water pan does not allow food or water to drop below the chafer onto the table and creates a more stylish appearance. Hinge design works in the closed, 90 degree, and fully-open positions using only moderate force to change position. No levers or switches required to operate. Cover is removable for easy cleaning.

Product Specifications

    • BRANDVollrath
    • MANUFACTURERS PART NUMBER49965
    • STYLEVahalla
    • TYPERound Chafer
    • CAPACITY QUARTS6
    • HEIGHT INCHES19
    • WIDTH INCHES19-1/2
    • LENGTH INCHES19-1/2
    • COLOR FINISHChrome and Black
    • CONSTRUCTIONStainless Steel And Wood
    • PACKAGE QUANTITY1
    • SHAPERound
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
54.205.9.146:64