Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Windway® Ladle 4 Oz Deep - Pkg Qty 12
See all 138 items in product family

Windway® Ladle 4 Oz Deep - Pkg Qty 12

Item #: WBB214052

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.75 each

Sold in packages of 12

Price: $141.00
Product Information
Customer Review
Product Q&A
Accessories
Windway® Ladle 4 Oz Deep

Complements Windway® Chafers. One-piece, mirror-finished, 18-8 stainless steel. Thick handles with finger grips fit the hand comfortably. Gold-plated swirl accent. 4 ounce capacity. Sold in package quantity of 12. Priced each.

Product Specifications

    • BRANDVollrath
    • MANUFACTURERS PART NUMBER46641
    • TYPELadle
    • CAPACITY OUNCES4
    • LENGTH INCHES12-5/8
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY12
    • DESCRIPTION4 oz (118-3/10 ml) ladle, Windway® Hollow Handle Buffetware

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:68