Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
New York, New York® Silver Plate 5 Gallon Punch Bowl
See all 9 items in product family

New York, New York® Silver Plate 5 Gallon Punch Bowl

Item #: WBB214072

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $696.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
New York, New York® Silver Plate 5 Gallon Punch Bowl

Silverplate stainless steel. Large capacity - ideal for punch or salads. Adds an elegant touch to your buffet presentation. 20 quart capacity.

Product Specifications

    • BRANDVollrath
    • MANUFACTURERS PART NUMBER48772
    • CAPACITY5 Gallons
    • CAPACITY QUARTS20
    • HEIGHT INCHES11-1/2
    • CONSTRUCTIONStainless steel
    • DIAMETER INCHES17
    • PACKAGE QUANTITY1
    • DESCRIPTIONSilverplate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:46