Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro UPCS180157 - Camcarrier S-Series Pancarrier, Top Loading, Cap. 24 Qt., Coffee Beige

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Cambro UPCS180157 - Camcarrier S-Series Pancarrier, Top Loading, Cap. 24 Qt., Coffee Beige

Item #: WBB468416

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 182.95
Product Information
Customer Review
Product Q&A
Cambro UPCS180157 - Camcarrier S-Series Pancarrier, Top Loading, Cap. 24 Qt., Coffee Beige

Camcarrier® S-Series Pancarrier®, top loading, one-piece polypropylene shell, foam insulation, for full size or fractional pans up to 8" deep, approximately cap. 24 qt., molded-in handles, nylon latches, built-in seal, vent cap, stackable, coffee beige, NSF

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERUPCS180157
    • SERIESS-Series
    • CAPACITY24 Quarts
    • HEIGHT INCHES12
    • WIDTH INCHES25-1/8
    • LENGTH INCHES17-1/8"
    • COLORCoffee Beige
    • CONSTRUCTIONPolypropylene
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!