Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clorox® COX16930 Disinfecting Bathroom Cleaner, 30oz Smart Tube Spray - COX16930
See all 76 items in product family

Clorox® COX16930 Disinfecting Bathroom Cleaner, 30oz Smart Tube Spray - COX16930

Item #: WBB57069

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $42.95 ea.
2+ $39.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Clorox® COX16930 Disinfecting Bathroom Cleaner, 30oz Smart Tube Spray

Deodorize, clean and disinfect with the power of Clorox®. Disinfectant eliminates 99% of the bacteria found in and around the bathroom. Deep-cleaning formula dissolves soap scum on contact - no scrubbing required. Leaves bathrooms looking and smelling fresh and clean. Applicable Material: Ceramic; Cement; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Vinyl; Chemical Compound: {clear}; Scent: Unscented; Capacity (Volume): 30 oz. Applicable Material: Ceramic; Cement; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Vinyl. Dirt Types: Bacteria; Dust; Germs; Grime; Mildew; Mold; Organic Matter; Soap Scum; Soil.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDClorox
    • MANUFACTURERS PART NUMBERCOX16930
    • PACKAGE QUANTITY9/Case
    • SIZE TYPE30 oz. Trigger Bottle
    • DESCRIPTIONDisinfecting Cleaner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed