Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tilex® COX01126 Bathroom Cleaner, 16oz Smart Tube Spray - COX01126
See all 77 items in product family

Tilex® COX01126 Bathroom Cleaner, 16oz Smart Tube Spray - COX01126

Item #: WBB57063

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $38.62 ea.
2 $34.77 ea.
3+ $33.48 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Tilex® COX01126 Bathroom Cleaner,16oz Smart Tube Spray

Dissolve soap scum on contact no scrubbing required! Spray cleanser makes quick work of tough jobs while killing 99.9% of common bathroom germs, leaving everything shiny and clean. Dual-action nozzle delivers a spray for regular cleaning or a foam for deep cleaning. Smart Tube® system ensures Spray every drop™ performance. Safe for most bathroom surfaces: bathtubs, glass shower doors, glazed ceramic tile, sinks and fixtures. Bleach-free. Application: Tub/Tile/Shower/Grout Cleaner; Applicable Material: Ceramic; Fiberglass; Grout; Laminates; Plastic; Polished Metal; Sealed Stone; Vinyl. Applicable Material: Ceramic; Fiberglass; Grout; Laminates; Plastic; Polished Metal; Sealed Stone; Vinyl. Dirt Types: Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mineral Scale; Mold; Rust; Soap Scum; Soil.

Documents
SDS

Documents are in PDF format

Product Specifications

    • SCENTNeutral
    • BRANDTilex
    • MANUFACTURERS PART NUMBERCLO 01126
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE16 oz. Bottle
    • DESCRIPTIONSoap Scum Remover
    • MANUFACTURER'S PART NUMBERCLO 01126

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.173.230:64