Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Comet® Disinfectant Bath Cleaner, Gallon Bottle 3/Case - PAG22570CT

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Comet® Disinfectant Bath Cleaner, Gallon Bottle 3/Case - PAG22570CT

Item #: WBB57075

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $71.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Removes tough soap scum and hard water stains. Nonabrasive. No rinsing or scrubbing. EPA Registered. Hospital-grade disinfectant. Gallon bottle. Sold 3 bottles per case.

Product Specifications

    • BRANDComet
    • MANUFACTURERS PART NUMBERPGC 01106
    • PACKAGE QUANTITY3/Case
    • SIZE TYPEGallon
    • DESCRIPTIONDisinfecting Cleaner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:68