Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Earth Friendly Products Toilet Kleener, 24 oz. Goose-Neck Bottle 6/Case - PL9703/6
See all 3 items in product family

Earth Friendly Products Toilet Kleener, 24 oz. Goose-Neck Bottle 6/Case - PL9703/6

Item #: WBB508268

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 22.75
Product Information
Customer Review
Product Q&A
Accessories
Earth Friendly Products® Toilet Kleener - 24 oz Goose-Neck Bottle

Unique, viscous toilet bowl cleaner is formulated with cedar oil and citric acid to safely cleaner toilets, urinals and other ceramic bathroom surfaces. Removes hard water stains and mineral deposits without any hazardous or offensive fumes. Made with only 100% sustainable, plant-based ingredients. Non-toxic formula does not contain dyes or synthetic perfumes, neutral pH, greywater and septic safe.

Certification: EPA's DfE (Design for the Environment) Program

Documents

Documents are in PDF format

Product Specifications

    • SCENTCedar
    • BRANDEarth Friendly Products
    • MANUFACTURERS PART NUMBERPL9703/6
    • PACKAGE QUANTITY6/Case
    • SIZE TYPE24 oz. Bottle
    • TYPEToilet & Bathroom Cleaner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!