Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Formula 409® COX35296 Heavy-Duty Degreaser, Fresh, 32oz Smart Tube Spray - COX35296
See all 123 items in product family

Formula 409® COX35296 Heavy-Duty Degreaser, Fresh, 32oz Smart Tube Spray - COX35296

Item #: WBB56972

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $46.95 ea.
2+ $43.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Formula 409® COX35296 Heavy-Duty Degreaser, Fresh, 32oz Smart Tube Spray

Heavy-Duty Degreasing for Tough Kitchen Stains™. Equally good for the worst stains and everyday cleanup, commercial-grade formula cleans and degreases without filming or streaking. Spray-and-wipe simple - get it all done in record time. Formulated for use on range hoods and stainless-steel appliances as well as concrete and glazed-tile floors. Application: Degreaser/Cleaner; Applicable Material: Ceramic; Fiberglass; Glass; Laminates; Metal; Plastic.

Documents
SDS

Documents are in PDF format

Product Specifications

    • SCENTFresh
    • BRANDClorox
    • MANUFACTURERS PART NUMBERCOX35296
    • PACKAGE QUANTITY9/Case
    • SIZE TYPE32 oz. Trigger
    • DESCRIPTIONHeavy-Duty Degreaser

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!