Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O'Dell 16 X 16" Knitted Microfiber General Purpose Cloth, Pack Qty 12 Blue MFK-B - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 89 items in product family

O'Dell 16 X 16" Knitted Microfiber General Purpose Cloth, Pack Qty 12 Blue MFK-B - Pkg Qty 12

Item #: WBB1174374

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $29.64 Save up to 45%
$1.36 each

Sold in packages of 12

Price: $16.32
Product Information
Customer Review
Product Q&A
Accessories
O'Dell 16 X 16" Knitted Microfiber General Purpose Cloth, Pack Qty 12 Blue MFK-B

O'Dell 16 x 16 Knitted Microfiber General Purpose Cloth - Blue MFK-B. General purpose microfiber cleaning cloths (290g/m2 ) make excellent cleaning & polishing cloths for foodservice and restroom areas. They hold 8X their weight in cleaning solution, and leave surfaces lint and streak-free.

Product Specifications

    • BRANDO'Dell
    • CONSTRUCTIONMicrofiber
    • HEIGHT INCHES16
    • MANUFACTURERS PART NUMBERMFK-B
    • PACKAGE QUANTITY12
    • TYPECleaning Cloth
    • WEIGHT LBS1.7
    • WIDTH INCHES16
    • COLOR FINISHBlue

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:24