Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Impact® All Purpose Microfiber Cloth - Green, 12 X 12, Lfks300 - Pkg Qty 132
See all 73 items in product family

Impact® All Purpose Microfiber Cloth - Green, 12 X 12, Lfks300 - Pkg Qty 132

Item #: WBB793622

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$0.70 each

Sold in packages of 132

Price: $92.40
Product Information
Customer Review
Product Q&A
Accessories
All Purpose Microfiber Cloth - Green, 12 X 12

Microfiber Cloths. Excellent cleaning for any surface including counter tops, porcelain, chrome, glass and wood; excellent for washroom cleaning. For general purpose cleaning; available in green, pink, red, blue, yellow for color coding. #LFK100 Blue suede cloth is specially designed and knitted for cleaning glass and dust, and can be laundered extensively.

Items are priced per each but sold in package quantities of 12.

Product Specifications

    • BRANDImpact Products
    • CONSTRUCTIONMicrofiber
    • HEIGHT INCHES12
    • MANUFACTURERS PART NUMBERLFKS300
    • PACKAGE QUANTITY12
    • TYPECloth
    • WEIGHT LBS15.5
    • WIDTH INCHES12
    • COLOR FINISHGreen
    • DESCRIPTIONCloth Microfiber All Purp 12X12 Green

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

All Purpose Microfiber Cloth

Your review: Production People is please with the quality of the Microfiber Cloth we are using Yellow and Green

Pros: Great quality

Cons: Lead time

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed