Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Impact® All Purpose Microfiber Cloth - Pink, 16 X 17, Lfk400 - Pkg Qty 96
See all 84 items in product family

Impact® All Purpose Microfiber Cloth - Pink, 16 X 17, Lfk400 - Pkg Qty 96

Item #: WBB793594

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.99 each

Sold in packages of 96

Price: $95.04
Product Information
Customer Review
Product Q&A
Accessories
All Purpose Microfiber Cloth - Pink, 16 X 17

Microfiber Cloths. Excellent cleaning for any surface including counter tops, porcelain, chrome, glass and wood; excellent for washroom cleaning. For general purpose cleaning; available in green, pink, red, blue, yellow for color coding. #LFK100 Blue suede cloth is specially designed and knitted for cleaning glass and dust, and can be laundered extensively.

Items are priced per each but sold in package quantities of 12.

Product Specifications

    • BRANDImpact
    • CONSTRUCTIONMicrofiber
    • HEIGHT INCHES16
    • MANUFACTURERS PART NUMBERLFK400
    • PACKAGE QUANTITY12
    • TYPECloth
    • WEIGHT LBS19
    • WIDTH INCHES16
    • COLOR FINISHPink
    • DESCRIPTIONCloth Microfiber All Purpose Pink 16X16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!