Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Impact® All Purpose Microfiber Cloth, Purple 16" X 16" - LFK550 - Pkg Qty 8

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Impact® All Purpose Microfiber Cloth, Purple 16" X 16" - LFK550 - Pkg Qty 8

Item #: WBB1353666

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $192.00 Save up to 47%
$12.75 each

Sold in packages of 8

Price: $102.00
Product Information
Customer Review
Product Q&A
Accessories
Impact® All Purpose Microfiber Cloth, Purple 16" X 16" - LFK550

Microfiber Cloths are excellent for cleaning any surface including counter tops, porcelain, chrome, glass and wood. Excellent for washroom cleaning. 16" x 16". Purple. Sold 12/Bag.

Product Specifications

    • BRANDImpact Products
    • HEIGHT INCHES16
    • MANUFACTURERS PART NUMBERLFK550
    • PACKAGE QUANTITY12
    • TYPECleaning Cloth
    • WIDTH INCHES16
    • COLOR FINISHPurple

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Best towel ever!

Pros: great size, great quantity, lasts long time, clean great, best deal for your money!

Cons: NONE!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed