Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Impact® All Purpose Microfiber Cloth - Yellow, 16 X 20, Lfk700 - Pkg Qty 96
See all 89 items in product family

Impact® All Purpose Microfiber Cloth - Yellow, 16 X 20, Lfk700 - Pkg Qty 96

Item #: WBB793618

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$1.06 each

Sold in packages of 96

Price: $101.76
Product Information
Customer Review
Product Q&A
Accessories
All Purpose Microfiber Cloth - Yellow, 16 X 20

Microfiber Cloths. Excellent cleaning for any surface including counter tops, porcelain, chrome, glass and wood; excellent for washroom cleaning. For general purpose cleaning; available in green, pink, red, blue, yellow for color coding. #LFK100 Blue suede cloth is specially designed and knitted for cleaning glass and dust, and can be laundered extensively.

Items are priced per each but sold in package quantities of 12.

Product Specifications

    • BRANDImpact
    • CONSTRUCTIONMicrofiber
    • HEIGHT INCHES16
    • MANUFACTURERS PART NUMBERLFK700
    • PACKAGE QUANTITY12
    • TYPECloth
    • WEIGHT LBS20.2604
    • WIDTH INCHES16
    • COLOR FINISHYellow
    • DESCRIPTIONCloth Microfiber All Purpose Yellow 16X16

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Microfiber

Your review: Excellent product, Reliable

Pros: Size is adequate for our use in manufacturing

Cons: None

Is this review helpful?

yellow towels.

Your review: Production folks like this kind of towel.

Pros: Great quality

Cons: Lead time to have the material available

Is this review helpful?

Towels

Your review: we are using this product in the manufacturing floor and everyone is happy about quality of it.

Pros: great quality

Cons: lead time, you should have in stock

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.9.146:62