Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® Dusting & Cleaning Cloth 2-Pack - FG6M0106

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

Rubbermaid® Dusting & Cleaning Cloth 2-Pack - FG6M0106

Item #: WB640285

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.04
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid® Dusting & Cleaning Cloth - 2 Pack

Rubbermaid® Dusting & Cleaning Cloths remove more dust and dirt with less effort. Lint free cleaning without scratching or streaking. Clean with less chemicals and water, and can be used dry or damp. Machine washable to reuse hundreds of times. Sold 2 cloths per pack.

Product Specifications

    • COLORGreen
    • BRANDRubbermaid®
    • CONSTRUCTIONMicrofiber
    • HEIGHT INCHES--
    • LENGTH INCHES8-1/4
    • MANUFACTURERS PART NUMBER6M01
    • PACKAGE QUANTITY2
    • TYPECloth
    • WIDTH INCHES--
    • COLOR FINISHGreen
    • DESCRIPTIONDusting/Cleaning Cloth
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!