Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kimberly-Clark 83620 Wypall Cloths W/Microban,Microfiber,15 3/4 X 15 3/4,Blue,6/Pack

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

Kimberly-Clark 83620 Wypall Cloths W/Microban,Microfiber,15 3/4 X 15 3/4,Blue,6/Pack

Item #: WBB1143693

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $22.25 ea.
2 $18.25 ea.
3+ $17.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kimberly-Clark 83620 Wypall Cloths W/Microban,Microfiber,15 3/4 X 15 3/4,Blue,6/Pack

Clean up with WY pall Microfiber Cloths, the reusable cloths designed for serious cleaners. They are durable and remarkably absorbent. These thirsty cloths are a cleaning tool that can be used without chemicals. These cleaning cloths can be used wet or dry and can be laundered up to 300 times before needing replacement. These microfiber cloths can absorb up to eight times their weight in liquid and are color-coded to help you avoid cross-contamination. The microfiber cleaning cloths have a fibrous design that allows them to pick up and trap dirt effectively. They are designed for the cleaning professional – or those who like a professional clean.

Product Specifications

    • BRANDWypAll
    • HEIGHT INCHES15-3/4
    • MANUFACTURERS PART NUMBER83620
    • PACKAGE QUANTITY1
    • SIZE TYPE6 Cloths/Pack
    • TYPECloth
    • WIDTH INCHES15-3/4
    • COLOR FINISHBlue

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed