Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

6-Pack Shown

Libman® Commercial Microfiber Cleaning Cloths - 3-Pack - 580 - Pkg Qty 12
See all 88 items in product family

Libman® Commercial Microfiber Cleaning Cloths - 3-Pack - 580 - Pkg Qty 12

Item #: WBB598650

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.79 each

Sold in packages of 12

Price: $ 57.48
Product Information
Product Q&A
Accessories
Features:

  • 12" x 16" microfiber cloth.
  • Cleans with or without chemicals.
  • Reusable and machine washable.
  • Unit pack contains 3 cloths.

Product Specifications

    • COLORBlack/Red/Gray
    • BRANDLibman
    • CONSTRUCTIONMicrofiber
    • HEIGHT INCHES16
    • LENGTH INCHES12
    • MANUFACTURERS PART NUMBER580
    • PACKAGE QUANTITY12
    • SIZE TYPE3 Cloths/Pack
    • TYPECloth
    • WEIGHT LBS1
    • WIDTH INCHES12
    • COLOR FINISHBlack/Red/Gray
    • DESCRIPTIONMicrofiber Cleaning Cloths
    • STYLEStandard