Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Libman® Commercial Mirror, Glass & Window Cloths - 2-Pack - 579 - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Libman® Commercial Mirror, Glass & Window Cloths - 2-Pack - 579 - Pkg Qty 12

Item #: WBB598649

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.21 each

Sold in packages of 12

Price: $ 38.52
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Features:

  • 12" x 16" microfiber cloth.
  • Cleans with or without chemicals.
  • Reusable and machine washable.
  • Unit pack contains 2 cloths.

Product Specifications

    • COLORBlack/Red
    • BRANDLibman
    • CONSTRUCTIONMicrofiber
    • HEIGHT INCHES16
    • LENGTH INCHES12
    • MANUFACTURERS PART NUMBER579
    • PACKAGE QUANTITY12
    • SIZE TYPE2 Cloths/Pack
    • TYPECloth
    • WEIGHT LBS1/5
    • WIDTH INCHES12
    • COLOR FINISHBlack/Red
    • DESCRIPTIONMirror, Glass & Window Cloths
    • STYLEGlass/Mirrors
Have A Question About This Product?
0 Question | 0 | Answer